Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

TRUCK & TRAILER CONNECTOR CLEANER SET 9PCS

695.6002 - UNSPSC 47131825
0555956002961 1
TRUCK & TRAILER CONNECTOR CLEANER SET 9PCS TRUCK & TRAILER CONNECTOR CLEANER SET 9PCS
TRUCK & TRAILER CONNECTOR CLEANER SET 9PCS

Delivery

In stock delivery from our warehouses.
0 Review(s)

Allows for precise removal of corrosion from both male and female pins, while maintaining proper pin dimensions

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 9
EAN 4068362703843

Features

Maintain continuity and prevent circuit failure
Clean and re-size trailer pins
Remove corrosion from connectors
Extend harness life
Use as a pin wear gauge

Applications

Bullet, butt and standard connectors
AWG terminal connectors; auto, marine, and industrial uses

Contents

4 and 5 round pin
6 round pin
7 flat (spade) pin
7 round pin
Swab-Eez® 8 mm and 5 mm head

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.